Shop All Toys & Games
Hart Puzzles
Iowa by Kate Ward Thacker
Mfr # HP241
Zoro # G508378639
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Travel
- Material 100% Recycled Paper
- Number of Pieces 1000 pc
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Length 24"
Product Information
- Brand Hart Puzzles
- MFR # HP241
- Zoro # G508378639
- UPC # 704846706132
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Subject | Travel |
Material | 100% Recycled Paper |
Number of Pieces | 1000 pc |
Color | Iowa |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Quality | Premium Puzzle |
Description
Iowa derives its name from the Ioway people who arrived in this land some 13,000 years ago. It lies in the heart of the corn belt where the Mississippian indians domesticated maize some 10,000 years ago. It was acquired from the French in the 1803 Louisiana Purcahse and became the 29th state to join the union in 1846. You can enjoy all the sites and experiences that Iowa has to offer in this 24x 30 1000 piece puzzle. By Kate Ward Thacker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17 1/4" x 11 1/4" x 6", White, 25/Bundle (55VL24)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts P016 Display Case for Cruise Liner Mid (P016)
- LEARNING RESOURCES Super Sorting Pie (6216)
- TEACHER CREATED RESOURCES Play Money: Assorted Bills (TCR20638)
- GUIDECRAFT Beehive Lacing (G6802)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- CORE KITCHEN Assorted ABS/TPR Magnetic Bag Clips (AC18136)
- Hart Puzzles Toys & Games