Shop All Toys & Games
Hart Puzzles
Haunted House
Mfr # HPA110
Zoro # G108378633
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 500 pc
- Includes 500 piece XL jigsaw puzzle with overall Dimensions 18 In X 24 In
- Subject Seek & Find
- Material 100% Recycled Paper
- Quality Premium Puzzle
Product Information
- Brand Hart Puzzles
- MFR # HPA110
- Zoro # G108378633
- UPC # 704846705692
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 25" |
Length | 18" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 500 pc |
Color | Haunted House |
Includes | 500 piece XL jigsaw puzzle with overall Dimensions 18 In X 24 In |
Subject | Seek & Find |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
Hoo, hoo, into the hallowed halls of the hypnotic . Explore the Sights of the with the letter 'H' in this Seek & Find puzzle designed by Imaginary Studios. Start at the front door with this 18x 24 500-piece puzzle designed by Imaginary Studios. By Kate Ward Thacker and Bradley Bowden
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- BETA Hand Nibbler (011200101)
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- SCIENCE TO THE MAX Interactive Human Body (2331)
- LIONEL Lionel LNL24251 Caribou Animal Pack (LNL24251)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- TOY TIME Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls (217085RPR)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- LEARNING RESOURCES Candy Construction™, 90 Pieces (5020)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- Hart Puzzles Toys & Games