Shop All Toys & Games
Hart Puzzles
Hart Puzzle Mat - 26 x 36
Mfr # HPM01
Zoro # G808378612
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 26" x 36" puzzle mat
- Color Puzzle Mat
- Number of Pieces 1 Puzzle Mat
- Subject Hart Puzzle Mat
- Material Plastic
Product Information
- Brand Hart Puzzles
- MFR # HPM01
- Zoro # G808378612
- UPC # 704846705647
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 37" |
Length | 26" |
Details
Item | Puzzle Mat |
Includes | 26" x 36" puzzle mat |
Color | Puzzle Mat |
Number of Pieces | 1 Puzzle Mat |
Subject | Hart Puzzle Mat |
Material | Plastic |
For Use With | Puzzle |
Quality | Premium Mat |
Description
The perfect surface to build your Hart Puzzle. Made of flexible clear matte plastic with a non-scratch surface. Includes edge markings for your 500 18x24 or 1000 24x30 piece Hart Puzzle. One person can easily pick up and move a puzzle if needed. Break-up the puzzle when you're finished and funnel all the pieces neatly back in the box. Clear neutral color. Pieces easily slide on the mat. Great surface for gluing. Comes with handy storage tube. Wipe clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- BSC PREFERRED 7 x 7 x 12'' Tall Corrugated Boxes, 25PK (S-4387)
- ENDLESS GAMES Jeopardy Card Game (880)
- LEGO BAKY W/CAKY FUN TOY 58PC (10785)
- SPALDING Spalding Sports 51-153 Small High Bounce Ball - Pink; Pack Of 24 (816231)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- PLUS-PLUS Plus-Plus Learn to Build GO Vehicles, 360 Pieces Per Set (05064)
- SHELBY COLLECTIBLES Shelby Collectibles SC430 1966 Ford GT-40 MK II No.5 Gold After Race Dirty Version 1 by 18 Scale Diecast Model Car (SC430)
- Hart Puzzles Toys & Games