Shop All Toys & Games
Hart Puzzles
Garage Band by Chuck Haney
Mfr # HP812
Zoro # G508378592
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1000 pc
- Subject Retro & Cool
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Material 100% Recycled Paper
- Width 30"
Product Information
- Brand Hart Puzzles
- MFR # HP812
- Zoro # G508378592
- UPC # 704846705579
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 1000 pc |
Color | Music |
Subject | Retro & Cool |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
Every great rock band started out in the garage with whatever instruments they could get their hands on. Look for your favorite in this detailed collage of what makes music great in this 24x30 1000 piece puzzle. By Chuck Haney
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- FLASH FURNITURE Kids Wood Refrigerator for Commercial or Home Use (MK-DP003-GG)
- MELISSAANDDOUG Melissa And Doug 8514 School Time Classroom Play Set (8514)
- THINKANDPLAY Lightt Green- Clump Foliage (TH2104130)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- WOODLAND SCENICS Woodland Scenics WOO3503 2-3 in. Classic Trees Early Light (WOO3503)
- JUNIOR LEARNING 50 Social Scenario Activities (JL361)
- JUNIOR LEARNING Tri-Blocks® CVC Tub, Set of 90 (JL176)
- Hart Puzzles Toys & Games