Shop All Toys & Games
Hart Puzzles
Elephant Walk by Jennifer Garant
Mfr # HP072
Zoro # G908378635
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1000 pc
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Travel
- Quality Premium Puzzle
Product Information
- Brand Hart Puzzles
- MFR # HP072
- Zoro # G908378635
- UPC # 704846706170
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 1000 pc |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Subject | Travel |
Color | Elephant Walk |
Quality | Premium Puzzle |
Description
A whimsical parade of all sorts of characters featuring elephants and heart angels in flight in front of the famous 'Painted Ladies' in San Francisco. Enjoy this joyous display in this 24 x 30 1000 pc puzzle. By Jennifer Garant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- TIME2PLAY WZ-116 Monkeys and Puppet Theaters (TI65029)
- LEARNING RESOURCES Folding Geometric Shapes™, PK16 (0921)
- ATLAS O Scale 40 in. 3 Rail Code Rigid Straight Track (ATL6058)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- SAFARI LTD DSERT TOY PLASTIC TOOB 3Y+ (682504)
- PRECISION BRAND Precision Brand 605-21216 .016 Inch1-4Lb Music Wire (605-21216)
- Hart Puzzles Toys & Games