Shop All Toys & Games
Hart Puzzles
Dinosaur Cool
Mfr # HPA115
Zoro # G508378646
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Recycled Paper
- Includes 500 piece XL jigsaw puzzle with overall Dimensions 18 In X 24 In
- Subject Various
- Number of Pieces 500 pc
- Quality Premium Puzzle
Product Information
- Brand Hart Puzzles
- MFR # HPA115
- Zoro # G508378646
- UPC # 704846706088
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 18" |
Width | 25" |
Details
Item | Jigsaw Puzzle |
Material | 100% Recycled Paper |
Includes | 500 piece XL jigsaw puzzle with overall Dimensions 18 In X 24 In |
Subject | Various |
Color | Dinosaur |
Number of Pieces | 500 pc |
Quality | Premium Puzzle |
Description
T-Rex, triceratops, brontosaurus and their cohorts were always cool; now they get hip after 250 million years in this 18x 24 500-piece puzzle. By Kate Ward Thacker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 5 x 8, 25/BX (46058)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV31401)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- GUIDECRAFT Jr. Rainbow Blocks, 20 Piece Set (G3082)
- EDUCATIONAL INSIGHTS Magic Moves™ Electronic Wand (1253)
- TEACHER CREATED RESOURCES I Have, Who Has Sight Words Game, Grade 1 (TCR7869)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- AMT Skill 2 Model Lil Gypsy Wagon Kit for 1 by 25 Scale Model (AMT1067)
- GEOMAG Magicubes Full Color Try Me, Recycled Plastic, 16 Pieces Per Set (067)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- Hart Puzzles Toys & Games