Shop All Toys & Games
Hart Puzzles
Boomer's Favorite Rides by Kate Ward Thacker
Mfr # HP508
Zoro # G208378663
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Material 100% Recycled Paper
- Subject Boomers' Favorite
- Length 24"
Product Information
- Brand Hart Puzzles
- MFR # HP508
- Zoro # G208378663
- UPC # 704846705395
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Material | 100% Recycled Paper |
Color | Rides |
Subject | Boomers' Favorite |
Quality | Premium Puzzle |
Description
Hot rods, muscle cars and cruisers. Nothing beats the heyday of the automobile with lots of horsepower, torque and style. Look for your favorite ride in this 24x 30 1000 piece puzzle. By Kate Ward Thacker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Orange Color Family, Ink (19N837)
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- SEALER SALES Temperature Controller for W-300DAT, W-300DATS, W-300DT(S), W-220DT, W-450DT (TMC-W-300DAT)
- DOWLING MAGNETS Foam Fun Lowercase Black Magnet Letters, 108 Pieces (733105)
- JOHN DEERE John Deere 052769 3 Wheel Tractor with Trailer (52769)
- PICASSOTILES Magnetic Cubes, 108-Piece Set (PMC108)
- LEARNING ADVANTAGE Movable XY Axis Pegboard (7731)
- AZ TRADING & IMPORT AZ Trading & Import PS1505 Blue 3-in-1 Toy Robot Playset - 42 Modification Pieces; Electric Play Drill & Screwdriver; Blue (PS1505 Blue)
- TEACHER CREATED RESOURCES I Have, Who Has Language Arts Game, Grade 1-2 (TCR7815)
- LEARNING RESOURCES Baby Bear™ Sorting Set, 102 Bears, 6 Bowls (0739)
- Hart Puzzles Toys & Games