Shop All Toys & Games
Hart Puzzles
Boomers' Favorite Albums by Steve Smith
Mfr # HP510
Zoro # G708378613
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Boomers' Favorite
- Material 100% Recycled Paper
- Number of Pieces 1000 pc
- Width 30"
Product Information
- Brand Hart Puzzles
- MFR # HP510
- Zoro # G708378613
- UPC # 704846705609
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Subject | Boomers' Favorite |
Color | Albums |
Material | 100% Recycled Paper |
Number of Pieces | 1000 pc |
Quality | Premium Puzzle |
Description
Remember bringing that new album home, placing it on the turntable, sitting back and listening to every word and note like it was a journey.Look for your favorite, a detailed collage of favorite albums in this 24x30 1000 piece puzzle. By Stephen M. Smith
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Kindergarten Reading (2391)
- PARAGON BMW i8 Zero Liberty Walk Dark Green .16 4 Diecast Model Car by (PA-55145)
- THE PUPPET CO Dylan Knitted Puppet (007014)
- TOMY FARM TOY SET ASSRTD 10PC (37657)
- EDUCATIONAL INSIGHTS Number Bean Bags (3047)
- PILLOW PET Pillow Pets Nickelodeon Plush Toy Polyester Blue/Brown 1 pc (01202410H)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- TYLENOL IMPULSE NOVELTY 6CT (97173)
- Hart Puzzles Toys & Games