Shop All Fluxes
Harris
Water Soluble Lead Free Flux, 8 Oz
Mfr # 331934
Zoro # G1772531
original price:
$21.95
9% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paste
- Material Inorganic Acid
- Working Range (Deg. F) 410 Degrees to 450 Degrees
- Specific Gravity 0.97
- Container Type Jar
Product Information
Dimensions
Container Size | 8 oz |
Details
Item | Water Soluble Lead Free Flux |
Type | Paste |
Material | Inorganic Acid |
Working Range (Deg. F) | 410 Degrees to 450 Degrees |
Specific Gravity | 0.97 |
Container Type | Jar |
Application | General Purpose |
Standards | ASTM B-813, NSF 61 |
Form | Paste |
For Solder Type | Lead Free |
For Material Type | Inorganic Acid |
Flux Type | Water Soluble |
Container Capacity | 8 oz |
Lead Content | Lead-Free |
Maximum Active Temperature | 600 Degrees F |
Description
Water Soluble Lead Free Flux, Container Capacity 8 oz, Container Type Jar, Form Paste, Maximum Active Temperature 600 Degrees F, Flux Type Water Soluble, For Material Type Inorganic Acid, For Solder Type Lead Free, Standards ASTM B-813, NSF 61, Application General Purpose, Lead Content Lead-Free, Specific Gravity 0.97
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP9/WP20) (13N29)
- MAGNAFLUX Fluorescent Magnetic Particles, 16 oz. (14AM)
- GVS-RPB Blast Helmet (NV3-703-52)
- FLANGE WIZARD Magnetic Centering Head, Large (53085-M)
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- HARRIS Solder Flux, 4 Oz, 200-850 F (331928)
- HARRIS Soldering Flux, 80 oz. Container Size (S0FB01)
- HARRIS Soldering Flux, Paste, 1 lb. (SSBF1)
- HARRIS Brazing Flux, Paste, 6.5 oz, 1050 to 1600 F (SSWF7POP)
- HARRIS Stainless Steel Flux, 4 Oz, 200-850 F (331929)
- FORNEY Alum-a-Flux Jar, 4 Ounce (37025)
- Harris Fluxes