Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1058
Zoro # G7118273
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Two Stage
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Product Information
- Brand Harris
- MFR # KH1058
- Zoro # G7118273
- UPC # 725636315501
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Overall Depth | 9.18 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Body Diameter | 2.125 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 10lb Box (SILBRZ-063-10T)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A3P)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Natural, PK34 (900-19002)
- MILLER ELECTRIC Smith Equipment Flow Reg Part Hose7294-1 (7294-1)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1073)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 250 psi, Use With: Carbon Dioxide (KH1019)
- TURBOTORCH Proline Acetylene Kit (0386-0833)
- Harris Regulators