Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air
Mfr # KH1047
Zoro # G7014813
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 590
- Outlet Connection 1/4 in Tube
Product Information
- Brand Harris
- MFR # KH1047
- Zoro # G7014813
- UPC # 725636315396
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Inlet Connection Size | 0.965"-14 |
Overall Depth | 5.13 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2.125 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-112-4)
- AMERICAN TORCH TIP Cutting Tip, size 2-1/2 (6290VVC-2-1/2)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 250 psi, Use With: Carbon Dioxide (KH1019)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1045)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1027)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- Harris Regulators