Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air
Mfr # KH1013
Zoro # G8529367
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT M
Product Information
- Brand Harris
- MFR # KH1013
- Zoro # G8529367
- UPC # 725636315051
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 590
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Welding Angle, 150 lb. Max. Pull, Steel (8100350)
- POWERWELD Auto-Darkening Cartridge, 2" x 4-1/4", Shade #11 (XG-HP11)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- WELLER Soldering Tip, Needle, 5/32in. (T0054461599N)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (25-15C-510)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 125 psi, Use With: Carbon Dioxide (7051253201)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1130)
- TWECO Welding Contact Tip, PK25 (11101100)
- Harris Regulators