Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1078
Zoro # G7122464
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Product Information
- Brand Harris
- MFR # KH1078
- Zoro # G7122464
- UPC # 725636315709
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (425-125-540)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide (355-AR-580)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 500 psi, Use With: Hydrogen, Methane (KH1141)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-660, 0 to 15 psi, Use With: Corrosive (KH1146)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- AMERIFLAME Medium Duty Acetylene Regulator, CGA300 (R260-300)
- Harris Regulators