Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1045
Zoro # G6793963
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Product Information
- Brand Harris
- MFR # KH1045
- Zoro # G6793963
- UPC # 725636315372
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2.125 in |
Overall Depth | 5.13 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTS4IR30)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- BLUE DEMON Alum TIG, Welding Rod, 1/8"x36", 1lb. (ER5356-125-01T)
- TWECO Wave Spring, Velocity Series (16401399)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1044)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- Harris Regulators