Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen
Mfr # KH1016
Zoro # G6976602
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT M
Product Information
- Brand Harris
- MFR # KH1016
- Zoro # G6976602
- UPC # 725636315082
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 540, Application General Purpose Laboratory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- WESTWARD Gouging Carbon Electrode 3/8" Dia., 10 PCS (41R167)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8200)
- MILLER ELECTRIC Filter Screen, 100 x 100 x 0.0045, Mesh SS (239494)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 200 psi, Use With: Medical Air (425-200-346)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- UNIWELD Regulator (RO)
- Harris Regulators