Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen
Mfr # KH1006
Zoro # G6848344
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Single Stage
- Regulator Application Laboratory
- Delivery Pressure Range 0 to 250 psi
- Inlet Connection CGA 350
Product Information
- Brand Harris
- MFR # KH1006
- Zoro # G6848344
- UPC # 725636314986
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Body Diameter | 2.125 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99 Percent, Body Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Inside Lens Cover, PK10 (0700000482)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- WELLER Lead-Free Soldering Tip 1/4 in. D Copper (WLTCH6IR60)
- COXREELS Hand Crank 1-4Inx100Ft Twin-Line -Less Hose (170-112WL-1-100)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi (KH1036)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (425-50-540)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1054)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- Harris Regulators