Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide
Mfr # KH1000
Zoro # G7598096
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 320
- Outlet Connection 1/4 in NPT M
Product Information
- Brand Harris
- MFR # KH1000
- Zoro # G7598096
- UPC # 725636314924
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 1/4 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Type I 16"H x 16"W x 1-3/4"D Spark Arres (151616)
- AMERICAN TORCH TIP Valve Knob Stem, VS-2, PK2 (VS-2)
- WELLER Digital Soldering Station (WT1010N)
- ESAB Halo Headgear Assembly (0700000809)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1002)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Non-Corrosive (403125000D)
- HARRIS Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane (25-50C-510P)
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- Harris Regulators