Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi
Mfr # KH1034
Zoro # G6714364
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service High Purity Non-Corrosive Gas
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
Product Information
- Brand Harris
- MFR # KH1034
- Zoro # G6714364
- UPC # 725636315266
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Overall Depth | 5.13 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX46)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (49V24)
- RUKO Pneumatic Die Grinder (116100US)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi (KH1036)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1138)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane (KH1120)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1093)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propylene (0333-0264)
- Harris Regulators