Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 0 to 500 psi, Use With: Non-Corrosive
Mfr # KH1122
Zoro # G7025907
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Non-Corrosive
- Stages Single Stage
- Regulator Application High Pressure
- Inlet Connection 1/2 in NPT F
- Outlet Connection 1/2 in NPT F
Product Information
- Brand Harris
- MFR # KH1122
- Zoro # G7025907
- UPC # 725636316195
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.75 in |
Outlet Connection Size | 1/2 in |
Overall Width | 3.22 in |
Gauge Diameter | 2 1/2 in |
Body Diameter | 2.75 in |
Inlet Connection Size | 1/2 in |
Overall Height | 6.26 in |
Overall Depth | 5.54 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- VICTOR Straight Cutting Torch, 21 L, 75 deg. Head (0381-1623)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 250 psi, Use With: Non-Corrosive (KH1121)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (425-125-580)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- Harris Regulators