Shop All Solders
Harris
Solid Wire Solder, Lead Free, 460 to 630 F
Mfr # BRGT61/2POP
Zoro # G2692042
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used Where Lead Bearing Solders are Prohibited
- Contents Nickel
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 460 to 630
- Container Size 8 oz
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 8 oz |
Wire Diameter | 0.125 in |
Details
Item | Solder Wire |
Application | Used Where Lead Bearing Solders are Prohibited |
Contents | Nickel |
Melting Range (Deg.) | 460 to 630 |
Container Type | Spool |
Type | Lead Free |
Standards | Annex G/California AB 1953, ASTM B32 Grade HB, NSF 51, NSF/ANSI 372, RoHS Compliant |
Weight | 8 oz |
Material Composition | 0.05-0.15% Silver, 0.05-2% Nickel, 2.5-3.5% Copper, 4.5-5.5% Antimony, Tin Remainder |
Solder Series | Bridgit |
Flux Requirement | Flux Required |
Melting Temperature (Minimum) | 460 Degrees F |
Melting Temperature (Maximum) | 630 Degrees F |
Form | Solid Wire |
For Joining | Brass to Brass, Brass to Copper, Copper to Copper |
Description
Solder Wire, Form Solid Wire, Material Composition 0.05-0.15 Percent Silver, 0.05-2 Percent Nickel, 2.5-3.5 Percent Copper, 4.5-5.5 Percent Antimony, Tin Remainder, Wire Diameter 0.125 in, Weight 8 oz, Melting Temperature (Minimum) 460 Degrees F, Melting Temperature (Maximum) 630 Degrees F, Solder Series Bridgit, For Joining Brass to Brass, Brass to Copper, Copper to Copper, Application Used Where Lead Bearing Solders are Prohibited, Container Type Spool, Flux Requirement Flux Required
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- AMERICAN TORCH TIP Cutting Tip, size 4 (GPN-4)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- WALTER SURFACE TECHNOLOGIES Surfox Renew 3.78L (54A085)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331855)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS Lead Free Solder, Dia 0.125 In, 1lb (331872)
- HARRIS Leaded Solder, Dia 0.062 In, 1lb (331847)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- ALPHA METALS Braze Wire & Flx Silver (53500)
- Harris Solders