Shop All Solders
Harris
Solid Wire Solder, Lead Free, 430 F
Mfr # SB61/2POP
Zoro # G0917217
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Solders Exhibit Considerably Higher Than Necessary Elongation for Sound, Dissimilar Metal Joints and Vibration Applications
- Contents 4% Silver, 96% Tin
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 430
- Container Size 8 oz
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 8 oz |
Wire Diameter | 0.125 in |
Details
Item | Solder Wire |
Application | Solders Exhibit Considerably Higher Than Necessary Elongation for Sound, Dissimilar Metal Joints and Vibration Applications |
Contents | 4% Silver, 96% Tin |
Melting Range (Deg.) | 430 |
Container Type | Spool |
Type | Lead Free |
Standards | ASTM B-32, J-STD-006, NSF 51, RoHS Compliant |
Flux Requirement | Flux Required |
Melting Temperature (Maximum) | 430 Degrees F |
For Joining | Brass to Brass, Brass to Copper, Brass to Stainless Steel, Brass to Steel, Copper to Copper, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Steel to Stainless Steel, Steel to Steel |
Form | Solid Wire |
Color | Gray |
Weight | 8 oz |
Solder Series | Stay-Brite |
Material Composition | 96% Tin, 4% Silver |
Description
Solder Wire, Form Solid Wire, Material Composition 96 Percent Tin, 4 Percent Silver, Wire Diameter 0.125 in, Weight 8 oz, Melting Temperature (Maximum) 430 Degrees F, Solder Series Stay-Brite, For Joining Brass to Brass, Brass to Copper, Brass to Stainless Steel, Brass to Steel, Copper to Copper, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Steel to Stainless Steel, Steel to Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #000 (000-W)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- AMERICAN TORCH TIP Swirl Ring, 277258 (277258)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- ALPHA FRY 3 oz Lead-Free Plumbing Solder 0.125 in. D Silver-Bearing Alloy 1 pc (33945)
- Harris Solders