Shop All Fluxes
Harris
Soldering Flux, 960 oz. Container Size
Mfr # SSWF60
Zoro # G1456688
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Material Flux
- Working Range (Deg. F) Below 1600 Degrees
- Container Type Tin Pail
- Application Soldering Flux
Product Information
Dimensions
Container Size | 960 oz |
Details
Item | Soldering Flux |
Type | Powder |
Material | Flux |
Working Range (Deg. F) | Below 1600 Degrees |
Container Type | Tin Pail |
Application | Soldering Flux |
Description
Soldering Flux, Container Type Tin Pail, Application Soldering Flux
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- MILLER ELECTRIC Pinned Fastener, PK2 (085242)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- HARRIS Soldering Flux, Liquid, 16 oz. (SCLF16)
- HARRIS Stainless Steel Flux, 4 Oz, 200-850 F (331929)
- HARRIS Soldering Flux, 80 oz. Container Size (S0FB01)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- HARRIS Soldering Flux, Paste, 1 lb. (SSBF1)
- HARRIS Soldering Flux, Paste, 4 oz, Below 700 F (SCPF4POP)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- Harris Fluxes