Shop All Solders
Harris
Rosin Core Solder, Dia 0.125 In, 1lb
Mfr # 331857
Zoro # G2377943
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical, Small Connection
- Contents 40% Lead, 60% Tin, Rosin Core
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
- Container Type Spool
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 1 lb |
Wire Diameter | 0.125 in |
Details
Item | Solder Wire |
Application | Electrical, Small Connection |
Contents | 40% Lead, 60% Tin, Rosin Core |
Melting Range (Deg.) | 445 to 500 |
Container Type | Spool |
Standards | ASTM B-32, J-STD-006 |
Flux Type | Rosin |
Melting Temperature (Maximum) | 500 Degrees F |
Weight | 1 lb |
Form | Flux-Cored Wire |
Solder Series | 60/40 |
Flux Requirement | Contains Flux Core |
Melting Temperature (Minimum) | 445 Degrees F |
Material Composition | 60%Tin, 40% Lead |
For Joining | Copper Alloy, Lead, Nickel Alloy, Steel |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 PercentTin, 40 Percent Lead, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 445 Degrees F, Melting Temperature (Maximum) 500 Degrees F, Flux Type Rosin, Solder Series 60/40, For Joining Copper Alloy, Lead, Nickel Alloy, Steel, Application Electrical, Small Connection, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32, J-STD-006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD UNIWELD TYPE4 Sz0 Welding Tip (TYPE4-0)
- HARRIS Welding And Cutting Outfit, Model 43-2 Series, Acetylene, Oxygen (4400017)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 2 lb (70S603502)
- AMERICAN BEAUTY TOOLS Soldering Iron, 7.75in L, Black/Silver (3112-50)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331855)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- HARRIS Lead Free Solder, Dia 0.120 In, 1lb (331866)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- HARRIS Bar Solder, Tin/Lead, 7/16 In. Diameter (331884)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- OATEY Instant Solder (53019)
- Harris Solders