Shop All Solders
Harris
Rosin Core Solder, Dia 0.031 In, 1lb
Mfr # 331856
Zoro # G2478463
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical, Small Connection
- Contents 40% Lead, 60% Tin, Rosin Core
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
- Container Type Spool
Product Information
Dimensions
Wire Dia. (In.) | 0.031 in |
Container Size | 1 lb |
Wire Diameter | 0.03125 in |
Details
Item | Solder Wire |
Application | Electrical, Small Connection |
Contents | 40% Lead, 60% Tin, Rosin Core |
Melting Range (Deg.) | 445 to 500 |
Container Type | Spool |
Standards | ASTM B-32, J-STD-006 |
Flux Requirement | Contains Flux Core |
Solder Series | 60/40 |
Weight | 16 oz |
Form | Flux-Cored Wire |
Melting Temperature (Minimum) | 445 Degrees F |
Melting Temperature (Maximum) | 500 Degrees F |
For Joining | Copper Alloy, Lead, Nickel Alloy, Steel |
Material Composition | 60%Tin, 40% Lead |
Flux Type | Rosin |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 PercentTin, 40 Percent Lead, Wire Diameter 0.03125 in, Weight 16 oz, Melting Temperature (Minimum) 445 Degrees F, Melting Temperature (Maximum) 500 Degrees F, Flux Type Rosin, Solder Series 60/40, For Joining Copper Alloy, Lead, Nickel Alloy, Steel, Application Electrical, Small Connection, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32, J-STD-006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Wizard Wrap, Extra Large, 180 Inch L, 7 Inch W (WW-19)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- GVS-RPB Blast Helmet (NV3-703-50)
- BROCO Exothermic Cutting Rods - 1/2 x 48in. 25 rods per box (PC/1248-25)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331855)
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.43 lb. (331885)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- Harris Solders