Shop All Pressure Regulators
Harris
Regulator
Mfr # 4000804
Zoro # G106600750
original price:
$620.99
6% off
new price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards CGA E-4
- Seal Material PTFE
- Application High Purity Gas, Non-Corrosive High Flow Gas
- Manufacturer Part Number 4000804
Product Information
- Brand Harris
- MFR # 4000804
- Zoro # G106600750
- UPC # 725636308794
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Outlet Connection Size | 1/2 in |
Gauge Diameter | 2 1/2 in |
Inlet Connection Size | 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Viton, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1413)
- ZORO SELECT 1-1/2" Male Adapter x MNPT 316 SS Adapter (3LX24)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- HARRIS Regulator (723C050000D)
- HARRIS Regulator (4000800)
- HARRIS Regulator (4000802)
- HARRIS Regulator (743125000C)
- HARRIS Regulator (403050000D)
- HARRIS Regulator (4000801)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- Harris Pressure Regulators