Shop All Welding Tips
Harris
No.2.Acet Heat Tip
Mfr # J-63-2
Zoro # G8541601
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series J-63
- For Use With 43-2 Handle
- Material Copper
- Application Heating
- Pressure Rating (Fuel, Maximum) 7 psig (Oxy-Acetylene)
Product Information
- Brand Harris
- MFR # J-63-2
- Zoro # G8541601
- UPC # 725636102552
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 2 |
Details
Item | Heating Tip Assembly |
Tip Series | J-63 |
For Use With | 43-2 Handle |
Material | Copper |
Application | Heating |
Pressure Rating (Fuel, Maximum) | 7 psig (Oxy-Acetylene) |
Tip Design | Tube & Head |
Compatible Fuel Type | Acetylene |
Compatible Tip Mixer Manufacturer Model Number | D-85, E-43, H-16-2E, V-W, V-W-1 |
Compatible Torch Series | 16, 18-5, 19-6, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31 |
Minimum Fuel Pressure Rating | 3 psig (Oxy-Acetylene) |
Compatible Manufacturer | Harris |
Compatible Torch Manufacturer Part Number | 16, 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31 |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 16, 18-5, 19-6, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31, Tip Series J-63, Tip Size 2, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number D-85, E-43, H-16-2E, V-W, V-W-1, Compatible Torch Grainger Part Number 5KX63, Compatible Torch Manufacturer Part Number 16, 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (MAG-300)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- UNIWELD EXTRA LONG ACETYLENE CUT TIP #4 (1-101L-4)
- Harris Welding Tips