Shop All Identification Labels
Harris Industries
Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132318
Mfr # LB132318
Zoro # G4840823
product price: $8.99
/pk 500, $0.02/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 7/8 in
- Height 7/8 in
- Standards OSHA
Product Information
- Brand Harris Industries
- MFR # LB132318
- Zoro # G4840823
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 7/8 in |
Depth | 1 1/4 in |
Diameter | 3 1/2 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Research Compound Date, reference by department, Sign Legend Style Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Sign Post, Light Brown, 10 ft L, PK2 (UVMCP-SAND)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- RIVER CITY Classic Rain Coat, Medium, Yellow (200CM)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- HARRIS INDUSTRIES Label, 7/8 In. H, 7/8 In. W, PK500, LB132327 (LB132327)
- HARRIS INDUSTRIES Label, 7/8 In. W, 7/8 In. H, PK500, LB132334 (LB132334)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- HARRIS INDUSTRIES Label, 7/8 In. H, 7/8 In. W, PK500, LB132338 (LB132338)
- FUEL STICKERS Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ETH-10PK)
- Harris Industries Safety Labels