Harris

Gouging Tip Propane


product price: $65.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Series 6290-GG
  • For Use With 62-5F Torch
  • Application Gouging
  • Material Brass/Copper
  • Flame Type Gouging
See all product information

Product Information

  • Brand Harris
  • MFR # 6290-3GG
  • Zoro # G7320363
  • UPC #
    725636101791
  • Country of Origin Poland
  • Category Welding Tips

Dimensions

Tip Size 3

Details

Item Gouging Tip
Tip Series 6290-GG
For Use With 62-5F Torch
Application Gouging
Material Brass/Copper
Flame Type Gouging
Fuel Flow Rate 5 to 15 scfh (Propane)
Minimum Cutting Thickness 1/4 in
Maximum Cutting Thickness 1/2 in
Pressure Rating (Fuel) 5 to 15 psig (Propane)
For Torch Type Handheld, Machine
Pressure Rating (Oxygen) 50 psig
Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F
Compatible Torch Manufacturer Part Number 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F
Tip Design Two Piece
Compatible Manufacturer Harris
Compatible Fuel Type Natural Gas, Propane

Description

Gouging Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-GG, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Manufacturer Harris, Application Gouging

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.