Shop All Welding Tips
Harris
Gouging Tip Acet
Mfr # 6290-3G
Zoro # G7398097
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-G
- For Use With 62-5E Torch
- Flame Type Gouging
- Application Gouging
- Material Copper
Product Information
- Brand Harris
- MFR # 6290-3G
- Zoro # G7398097
- UPC # 725636101760
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 3 |
Details
Item | Gouging Tip |
Tip Series | 6290-G |
For Use With | 62-5E Torch |
Flame Type | Gouging |
Application | Gouging |
Material | Copper |
Compatible Cutting Torch Series | 42-4E, 62-5E, 880E, 980E |
Minimum Cutting Thickness | 1/4 in |
Pressure Rating (Fuel) | 5 to 15 psig (Acetylene) |
Compatible Fuel Type | Acetylene |
Maximum Cutting Thickness | 1/2 in |
Tip Design | Two Piece |
Pressure Rating (Oxygen) | 50 psig |
For Torch Type | Handheld |
Compatible Torch Manufacturer Part Number | 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E |
Compatible Manufacturer | Harris |
Description
Gouging Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 6290-G, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series 42-4E, 62-5E, 880E, 980E, Compatible Manufacturer Harris, Application Gouging, Compatible Torch Grainger Part Number 3WU26, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E, Flame Type Gouging, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx1, PK50 (SGP-1.0)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- HARRIS Gouging Tip Acet (6290-2G)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- MILLER ELECTRIC Welding Tip (ST602)
- Harris Welding Tips