Shop All Regulators
Harris
Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide
Mfr # 425-125-320
Zoro # G2791223
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 320
Product Information
- Brand Harris
- MFR # 425-125-320
- Zoro # G2791223
- UPC # 725636302457
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.75 in |
Overall Length | 6-3/4" |
Body Diameter | 2.75 in |
Inlet Connection Size | 0.825"-14 |
Overall Width | 6.75 in |
Overall Depth | 4.5 in |
Overall Height | 6.5 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 1/2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320, Application Industrial Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Spark Arrestor, 0.7 in H (KP2390-3)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 in. Wire (KP1505-045S)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1099)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Oxygen (447-125-1/4 R)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Non-Corrosive (403015000D)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Nitrogen (330-500-580)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-580, 150 psi, Use With: Argon, Nitrogen (30-150-580)
- Harris Regulators