Shop All Regulators
Harris
Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 50 psi, Use With: Air, Inert
Mfr # 447-50-1/4 RF
Zoro # G6760345
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Air, Inert
- Stages Single Stage
- Delivery Pressure Range 0 to 50 psi
- Inlet Connection 1/4 in NPT F
- Outlet Connection 5/8"-18 M RH
Product Information
- Brand Harris
- MFR # 447-50-1/4 RF
- Zoro # G6760345
- UPC # 725636302631
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7" |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 5/8"-18 |
Overall Depth | 6.54 in |
Overall Height | 7.04 in |
Overall Width | 3 in |
Details
Description
Gas Regulator, Maximum Gauge Outlet Pressure 100 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9601)
- HAKKO Soldering Tip, Conical, 0.2mm x 13.2mm (T18-SB)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 1/8", 50lb (E7014-125-50)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 50', Grade T (PW38-50T)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- Harris Regulators