Shop All Brazing Alloys
Harris
Flux
Mfr # ECDF1/2
Zoro # G107087567
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Alloy Type Aluminum
- Process Brazing
- Series Al-Braze
- Container Type Jar
- Maximum Active Temperature 1,115 Degrees F
Product Information
- Brand Harris
- MFR # ECDF1/2
- Zoro # G107087567
- UPC # 684032001169
- Country of Origin Germany
- Category Brazing Alloys
Dimensions
Container Size | 0.5 lb |
Details
For Alloy Type | Aluminum |
Process | Brazing |
Series | Al-Braze |
Container Type | Jar |
Maximum Active Temperature | 1,115 Degrees F |
Minimum Active Temperature | 915 Degrees F |
Flux Minimum Active Temperature | 915 Degrees F |
Item | Flux |
Flux Form | Powder |
Standards | AWS A5.31, Class FB1-A |
Flux Maximum Active Temperature | 1,115 Degrees F |
AWS Classification | FB1-A |
Description
Flux, Process Brazing, For Alloy Type Aluminum, Container Size 0.5 lb, Container Type Jar, Flux Form Powder, Flux Maximum Active Temperature 1,115 Degrees F, Flux Minimum Active Temperature 915 Degrees F, AWS Classification FB1-A, Minimum Active Temperature 915 Degrees F, Maximum Active Temperature 1,115 Degrees F, Standards AWS A5.31, Class FB1-A, Series Al-Braze
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0007)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- PURITAN MEDICAL PRODUCTS Cleanroom Swab, 6 in L, 6in Hand L, PK10000 (869-WCS)
- HARRIS Brazing Alloy (40F3184)
- HARRIS Brazing Alloy (45T35)
- HARRIS Brazing Rod, 1/16x18,1145-1205 F, PK5 (56318LMPOP)
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- HARRIS Brazing Alloy (5635)
- HARRIS Brazing Kit, 1145-1205 F, w/1.75 oz Flux (56KPOP)
- Harris Brazing Alloys