Shop All Regulators
Harris
Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide
Mfr # 3100211
Zoro # G4714227
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Carbon Dioxide
- Delivery Pressure Range 20 to 3000 psi
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
- Gauge Size 1 1/2 in
Product Information
- Brand Harris
- MFR # 3100211
- Zoro # G4714227
- UPC # 725636304598
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Body Dia. | 1.5 in |
Overall Length | 6" |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 1 1/2 in |
Outlet Connection Size | 5/8"-18 |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 4,000 psig, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Product Type Flowmeter Regulator & Hose Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 0.8mm x 1.8mm Size (N61-04)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/16 x 7, 10pc, 10PK (WTE3062)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- FIREPOWER Cutting Tip, 3-101-3, Acetylene (6700-2443)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1078)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- UNIWELD Regulator (MR8211)
- Harris Regulators