Shop All Gas Welder Fittings
Harris
Flashback Arrestor, Torch, Oxy/Fuel
Mfr # 88-5 FBT R&L
Zoro # G3741315
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH/LH
- Mounting Torch
- Cylinder Gas (1) Fuel, (1) Oxygen
- Series 88-5 FBT
- Features 100 Micron Inlet Filter, Built-in Check Valves
Product Information
- Brand Harris
- MFR # 88-5 FBT R&L
- Zoro # G3741315
- UPC # 725636419872
- Country of Origin Germany
- Category Gas Welder Fittings
Dimensions
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 9/16"-18 |
Details
Item | Flashback Arrestor Set |
Connection | B 9/16"-18 RH/LH |
Mounting | Torch |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Series | 88-5 FBT |
Features | 100 Micron Inlet Filter, Built-in Check Valves |
Product Type | Flashback Arrestor Set |
Body Material | Brass; Stainless Steel |
Compatible Gas Type | Fuel, Oxygen |
Inlet CGA Number (Fuel) | CGA 023 |
Inlet Connection Type | UNF |
Inlet CGA Number (Oxygen) | CGA 022 |
Outlet Connection Type | UNF |
Description
Flashback Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass; Stainless Steel, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series 88-5 FBT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 1/16", 20 lb (ED030283)
- TILLMAN 90 Oz. Green Helmet Drape, Snap (6013)
- VICTOR Heating Tip Accessory, 1 Piece, Size 8 (0311-0241)
- POWERWELD Jackson Style Ground Clamp, 500A (GC-5)
- HARRIS Quick Disconnect, Pk2 (26-QCT R & L)
- HARRIS Flashback Arrestor, Regulator, Oxy/Fuel (88-5FBR-R & L)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- HARRIS HF Flashback Arrestor, Regulator, Fuel (88-5FBHF-RL)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- Harris Gas Welder Fittings