Harris

CUT-TIP, 6290-4NX


product price: $17.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Propane
  • Tip Size 4
  • Tip Series 6290-NX
  • Steel Thickness 3 in to 6 in
  • Includes One Alternate Fuel Cutting Tip for Oxy-Propane/Natural Gas, Size 4
See all product information

Product Information

  • Brand Harris
  • MFR # 1501260
  • Zoro # G3599382
  • UPC #
    725636101982
  • Country of Origin Poland
  • Category Welding Tips

Dimensions

Tip Size 4
Size 4

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 6 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 20FX23, 3WU26

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.