Shop All Brazing Alloys
Harris
Brazing Rod, 1/8x20,1190-1465 F, PK7
Mfr # D620FMPOP
Zoro # G0930736
original price:
$46.79
5% off
new price: $44.45
/pk 7, $6.35/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dynaflow
- Standards Not Rated
- Length (In.) 20 in
- Brazing Range (F) 1190 to 1465
- Container Tube
Product Information
- Brand Harris
- MFR # D620FMPOP
- Zoro # G0930736
- UPC # 684032064515
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Length (In.) | 20 in |
Dia. (In.) | 1/8 in |
Compatible Chuck Size | 1,300 Degrees F |
Overall Length | 20 in |
Overall Diameter | 0.05 in x 1/8 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 6 Percent, AWS Classification Not Classified, Overall Diameter 0.05 in x 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,465 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,300 Degrees F, Series Dynaflow, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 3, Standards Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable, 46V30-2 (46V30-2)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- SHARK INDUSTRIES FLINT TORCH LIGHTR RPLCMNTS (5pk) (SI12238)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- HARRIS Flux (ECDF1/2)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4531)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (56F3184)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R227)
- Harris Brazing Alloys