Shop All Solders
Harris
Bar Solder, 50 Tin/50 Lead, 0.43 lb.
Mfr # 331885
Zoro # G2104121
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sheet Metal
- Contents 50% Lead, 50% Tin
- Melting Range (Deg.) 430
- Container Size 0.43 lb
- Container Type Bar
Product Information
Dimensions
Container Size | 0.43 lb |
Details
Item | Solder Bar |
Application | Sheet Metal |
Contents | 50% Lead, 50% Tin |
Melting Range (Deg.) | 430 |
Container Type | Bar |
Type | Tin/Lead |
Standards | ASTM B-32, J-STD-006 |
For Joining | Copper, Lead, Nickel, Steel Alloy |
Melting Temperature (Minimum) | 430 Degrees F |
Weight | 0.5 lb |
Solder Series | 50/50 |
Form | Rectangular Bar |
Features | Do Not Use This Product in Plumbing or Potable Water Application, Heat Sources Include Welding Guns, Irons, and Air-Fuel Torches, Not Recommended in High Stress or Vibration Joints in the Cooling Industry Due to Lack of Sufficient Elongation Properties |
Material Composition | 50% Tin, 50% Lead |
Melting Temperature (Maximum) | 430 Degrees F |
Description
Solder Bar, Form Rectangular Bar, Material Composition 50 Percent Tin, 50 Percent Lead, Weight 0.5 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 50/50, For Joining Copper, Lead, Nickel, Steel Alloy, Application Sheet Metal
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY 25-TO-50 DINSE Connector Adapter (444586)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- LINCOLN ELECTRIC FLT Soap Stone Holder (KH791)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- Harris Solders