Shop All Trolleys
Harrington
Trolley, Steel, 6000 lb.
Mfr # PTF2030
Zoro # G6949336
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Fits Beam Flange W 3-15/64 in to 6-1/64 in
- Fits Beam Height 24 in
- Min. Radius Curve 25 3/4 in
- Trolley Wheel Dia. 5 3/8 in
Product Information
- Brand Harrington
- MFR # PTF2030
- Zoro # G6949336
- Country of Origin Japan
- Category Trolleys
Dimensions
Fits Beam Height | 24 in |
Min. Radius Curve | 25 3/4 in |
Trolley Wheel Dia. | 5 3/8 in |
Manufacturers Warranty Length | 2 yr |
Mfr. Warranty Length | 2 yr |
Trolley Wheel Diameter | 5 2/5 in |
Minimum Radius Curve | 25 3/4 in |
For Minimum Beam Height | 24 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 7/32 in |
For Maximum Beam Height | 24 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Stamped Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 6 1/32 in, Headroom to Connecting Shaft 12 in, Headroom to Mounting Point 6 7/8 in, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes Not Applicable, Minimum Radius Curve 25 3/4 in, Trolley Wheel Diameter 5 2/5 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- DEMAG Control Set, 575V (77336033)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 12 in Take Up, 24.08 in L Close, Steel (1032714)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB050-20)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- HARRINGTON Trolley, Steel, 2000 lb. (PTF2010)
- HARRINGTON Trolley, Steel, 10,000 lb. (PTF2050)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- HARRINGTON Trolley, Steel, 4000 lb. (PTF2020)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- Harrington Trolleys