Shop All Hoist Accessories
Harrington
Top/Bottom Safety Latch Kit
Mfr # L1XA0031071
Zoro # G6388475
original price:
$22.02
9% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CX003-20, LX003-10, LX003-15, LX003-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CX003-20, LX003-10, LX003-15, LX003-20
- Product Type Latch Assembly
- Compatible Load Capacity 500 lb
Product Information
- Brand Harrington
- MFR # L1XA0031071
- Zoro # G6388475
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Top/Bottom Safety Latch Kit |
For Use With | CX003-20, LX003-10, LX003-15, LX003-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CX003-20, LX003-10, LX003-15, LX003-20 |
Product Type | Latch Assembly |
Compatible Load Capacity | 500 lb |
Compatible Series | LX |
Compatible Hoist Type | Lever Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series LX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks (31405)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA08)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- DURASHELF Leg Post 6 in. (L2006)
- Harrington Hoists