Shop All Hoist Accessories
Harrington
Top Hook for 3/4 Ton Lever Hoist
Mfr # L5BU0081001
Zoro # G6026614
original price:
$199.29
4% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- Includes Safety Latch
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- Fits Brand Harrington Hoists
Product Information
- Brand Harrington
- MFR # L5BU0081001
- Zoro # G6026614
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3.2 in |
Details
Item | Top Hook for 3/4 Ton Lever Hoist |
Material | Carbon Steel |
For Use With | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
Fits Brand | Harrington Hoists |
Product Type | Top Hook Assembly |
Compatible Series | L5LB |
Compatible Load Capacity | 1,500 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.2 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- Harrington Hoist Accessories