Shop All Hoist Accessories
Harrington
Steel Safety Latch Assmy, For 4DFL1-4DFL6
Mfr # ER2CS1002
Zoro # G8631506
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
- Product Type Hook Latch
- Compatible Load Capacity 250 lb, 500 lb, 1,000 lb
- Compatible Hoist Type Electric Chain Hoists
Product Information
- Brand Harrington
- MFR # ER2CS1002
- Zoro # G8631506
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Steel Safety Latch Assembly |
Material | Steel |
For Use With | 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6 |
Product Type | Hook Latch |
Compatible Load Capacity | 250 lb, 500 lb, 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ER2, NER2 |
Description
Hook Latch, Product Type Hook Latch, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 500 lb, 1,000 lb, Compatible Series ER2, NER2, Material Steel, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Bottom Hook Set (ER2BH1011)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- Harrington Lifting Equipment