Shop All Hoist Accessories
Harrington
Steel Bottom Hook Assmby, For 4DFN4-4DFN9
Mfr # ER2ES1011
Zoro # G7320381
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9
- Includes Safety Latch
- Product Type Bottom Hook Assembly
- Compatible Load Capacity 4,000 lb
Product Information
- Brand Harrington
- MFR # ER2ES1011
- Zoro # G7320381
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Bottom Hook Assembly |
Material | Steel |
For Use With | 4DFN4, 4DFN5, 4DFN6, 4DFN7, 4DFN8, 4DFN9 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 4,000 lb |
Compatible Series | ER2, NER2 |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roll Pin (MHG215G)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- DAYTON Top Hook Assembly For 800 Lb Hoist (2KEL2)
- Harrington Hoist Accessories