Shop All Hoist Accessories
Harrington
Split Pin for 3/4, 1 Ton Lever Hoist
Mfr # 9009402
Zoro # G1829521
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- Fits Brand Harrington Hoists
- Product Type Split Pin
- Compatible Hoist Type Lever Chain Hoists
Product Information
- Brand Harrington
- MFR # 9009402
- Zoro # G1829521
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Split Pin for 3/4,1 Ton Lever Hoist |
For Use With | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
Fits Brand | Harrington Hoists |
Product Type | Split Pin |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible Series | CB |
Description
Split Pin, Product Type Split Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC STOUT Swivel Plate Caster, CC Stout, 8" (CDP-Z-171)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (P10S-PB030K-P)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Top Hook Assembly (E2D1001125)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- Harrington Hoists