Shop All Hoist Accessories
Harrington
Slotted Nut for 3/4, 1 Ton Lever Hoist
Mfr # M3049005
Zoro # G1829549
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
- Fits Brand Harrington Hoists
- Product Type Slotted Nut
- Compatible Load Capacity 1,000 lb
Product Information
- Brand Harrington
- MFR # M3049005
- Zoro # G1829549
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Slotted Nut for 3/4,1 Ton Lever Hoist |
For Use With | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10 |
Fits Brand | Harrington Hoists |
Product Type | Slotted Nut |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | CB |
Description
Slotted Nut, Product Type Slotted Nut, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Top Hook (L1XA0051001)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- Harrington Lifting Equipment