Shop All Hoist Accessories
Harrington
Safety Latch for 3 Ton Lever Hoist
Mfr # L5BA0321071
Zoro # G5938606
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
- For Use With Mfr. Model Number LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Series L5LB
Product Information
- Brand Harrington
- MFR # L5BA0321071
- Zoro # G5938606
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 3 Ton Lever Hoist |
For Use With | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5 |
For Use With Mfr. Model Number | LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Ball Bearing (9000102)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1FSS278115)
- DAYTON Friction Disc (GGS_56910)
- Harrington Hoists