Shop All Hoist Accessories
Harrington
Safety Latch Assembly, for 1AFA4, etc.
Mfr # ER1FS1002
Zoro # G7340331
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AFA4, 1AFA5, 1AFA6, 1AFA7, 1AFA8, 1AFA9
- Includes Mounting Hardware
- Product Type Latch Assembly
- Compatible Series SNER
Product Information
- Brand Harrington
- MFR # ER1FS1002
- Zoro # G7340331
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Steel Safety Latch Assy |
Material | Steel |
For Use With | 1AFA4, 1AFA5, 1AFA6, 1AFA7, 1AFA8, 1AFA9 |
Includes | Mounting Hardware |
Product Type | Latch Assembly |
Compatible Series | SNER |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series SNER, Material Steel, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT A-Frame Cart End Panel, Round-Peg Pegboa (F89536B)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Stub & Stub, 5/8-11 x 27", Carbon, (TB107-J-S)
- ZORO SELECT Water Inlet Connector (TT49C100063G)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- HARRINGTON Safety Latch for 1/2 Ton Lever Hoist (L5BA0161071)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- Harrington Hoists