Shop All Hoist Accessories
Harrington
Safety Latch, 2, 2-3/4 Ton Lever Hoist
Mfr # L5BA0251071
Zoro # G9683107
original price:
$30.57
43% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
- For Use With Mfr. Model Number LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Series L5LB
Product Information
- Brand Harrington
- MFR # L5BA0251071
- Zoro # G9683107
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch,2,2-3/4 Ton Lever Hoist |
For Use With | LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5 |
For Use With Mfr. Model Number | LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 4,000 lb, 5,500 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, 5,500 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- WARN Quick-Connect Power Cable, Front (106077)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- DAYTON Output Pinion (EC-11)
- Harrington Hoist Accessories