Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 4000 lb., Enamel
Mfr # 511-4000-8-10
Zoro # G3889999
product price: $4,111.99
/ea
Item requires special delivery charges. A $1,999.00 per item surcharge will be applied.
$4,111.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Min. I Beam Height 120 in
- Max. I Beam Height 120 in
- Gantry Crane Span 8 ft
- Gantry Crane Depth 5 ft 6 in
Product Information
- Brand Harrington
- MFR # 511-4000-8-10
- Zoro # G3889999
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 120 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 5 ft 6 in |
I Beam Flange Width | 4 in |
I Beam Height | 8 in |
Wheel Width | 2.5 in |
Manufacturers Warranty Length | 5 yr |
Wheel Diameter | 8 in |
Height Adjustment | Fixed Height |
Mfr. Warranty Length | 5 yr |
Maximum Height Under Beam | 10 ft |
Maximum Overall Height | 10.7 ft |
Height Adjustability | Fixed Height |
I-Beam Flange Width | 4 in |
Overall Depth | 66 in |
I-Beam Height | 8 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 8 ft, Maximum Overall Span 8 ft, Minimum Clear Span 9 ft, Maximum Clear Span 7 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- FLASH FURNITURE HERCULES Series Black Steel Sled Base Stack Chair Dolly (2-XU-MC168-DOLLY-GG)
- KNUFFI Corner Guard, Rounded, Black (60-6910-3)
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- VESTIL Steel Fixed Crane 10' Iron 2K (FHS-2-10-VG)
- VESTIL Adjustable Alum Gantry Crane, 2K 12 x 10 (AHA-2-12-10)
- VESTIL Steel Gantry Crane, Adjustable, 6K, 15x14 (AHS-6-15-14)
- VESTIL Steel Gantry Crane 20'x16' Iron 8K (AHS-8-20-16-VG)
- VESTIL Alum Crane 10'x10' Total Lock 4K (AHA-4-10-10-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL GANTRY CRANE-V-GROOVE TRACK 120 IN (V-TRACK)
- Harrington Cranes