Shop All Hoist Accessories
Harrington
Pendant, 4 Button, 11 ft. Cable Drop
Mfr # MP1FSS278115
Zoro # G1912480
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SNERM030C-L-15
- Functions Up/Down, Trolley Traversing
- Fits Brand Harrington Hoists Inc
- Includes (4) Button, 11 ft Cable Drop
Product Information
- Brand Harrington
- MFR # MP1FSS278115
- Zoro # G1912480
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 11 ft |
Details
Item | Pendant |
Material | Plastic |
For Use With | SNERM030C-L-15 |
Functions | Up/Down, Trolley Traversing |
Fits Brand | Harrington Hoists Inc |
Includes | (4) Button, 11 ft Cable Drop |
For Use With Mfr. Model Number | SNERM030C-L-15 |
Color | Yellow |
Product Type | Pendant Station |
Compatible Series | SNERM |
Compatible with Manufacturer Part Number | SNERM030C-L-15 |
IP Rating | IP65 |
Number of Functions | 4 |
Connection Type | Wired |
Maximum Input Voltage | 110 V |
Controls | Push Button Pendant |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 6JGC2, Compatible with Manufacturer Part Number SNERM030C-L-15, Compatible Load Capacity 6,000 lb, For Use With Hoists, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- WESCO Nose Prongs, PR (240060)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Top Hook (L1XA0031001)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- HARRINGTON Bottom Hook for 1 Ton Lever Hoist (L5BU0101021)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- CM Transformer with Screws (C343)
- Harrington Lifting Equipment