Shop All Hoist Accessories
Harrington
Pendant, 2 Button, 6 ft. Cable Drop
Mfr # ER1ES155710
Zoro # G1912596
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SNER003S-10, SNER005L-10, SNER005S-10, SNER010L-10, SNER010S-10, SNER020L-10, SNERP003S-10, SNERP005L-10, SNERP010L-10, SNERP010S-10, SNERP020L-10
- Functions Up/Down
- Fits Brand Harrington Hoists Inc
- For Use With Mfr. Model Number SNER003S-10, SNER005L-10, SNER005S-10, SNER010L-10, SNER010S-10, SNER020L-10, SNERP003S-10, SNERP005L-10, SNERP010L-10, SNERP010S-10, SNERP020L-10
Product Information
- Brand Harrington
- MFR # ER1ES155710
- Zoro # G1912596
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 6 ft |
Details
Item | Pendant |
Material | Plastic |
For Use With | SNER003S-10, SNER005L-10, SNER005S-10, SNER010L-10, SNER010S-10, SNER020L-10, SNERP003S-10, SNERP005L-10, SNERP010L-10, SNERP010S-10, SNERP020L-10 |
Functions | Up/Down |
Fits Brand | Harrington Hoists Inc |
For Use With Mfr. Model Number | SNER003S-10, SNER005L-10, SNER005S-10, SNER010L-10, SNER010S-10, SNER020L-10, SNERP003S-10, SNERP005L-10, SNERP010L-10, SNERP010S-10, SNERP020L-10 |
Includes | (2) Button, 6 ft Cable Drop |
Color | Yellow |
Product Type | Pendant Station |
IP Rating | IP65 |
Maximum Input Voltage | 110 V |
Number of Functions | 2 |
Compatible Series | SNER |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | SNER003S-10, SNER005L-10, SNER005S-10, SNER010L-10, SNER010S-10, SNER020L-10, SNERP003S-10, SNERP005L-10, SNERP010L-10, SNERP010S-10, SNERP020L-10 |
Controls | Push Button Pendant |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNER, Compatible with Grainger Part Number 25K764, 25K767, 25K770, 25K773, 25K776, 25K779, 6HJR6, 6HJR9, 6HJT2, 6HJT5, 6HJT8, 6HJU1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- BISON LIFTING EQUIPMENT 1/2 Ton Horizontal Drum Lifter (HDL-05)
- CROSBY Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia. (1032812)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- Harrington Hoist Accessories